Beli stopwatch hanhart di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Stopwatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro Stopwatch
    Deskripsi:
    Produk ini juga sering disebut dengan Stopwatch
    atribut:
    • Accessories: With battery (alkaline button battery LR44 x 1)
    • Material: ABS resin
    • Color: black
    • Maximum Timing: 23 hours 59 minutes 59 seconds
    • Body Dimensions (mm): 79 x 67 x 20
  2. Seiko Stopwatch
    45%
    Mulai

    Rp1.299.900

  3. Rutland Digital Stopwatch
    Mulai

    Rp449.900

    Rutland Digital Stopwatch
    atribut:
    • Additional Features: Hourly chime Shock Resistant Water Resistant
    • Accuracy: 1/100
    • Display: 12hr Calendar and Time 24hr Calendar and Time
    • Type: Standard
    • Includes: 1.5V Battery Nylon Neck Cord
  4. TRUSCO Stopwatch
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

    TRUSCO Stopwatch
    Deskripsi:
    -Large-sized character display that allows easy viewing.-With watch function.-Drip-proof, handling with wet hands is possible.
    atribut:
    • Length (mm): 95
    • Maximum Timekeeping: 23 hours 59 minutes 59 seconds
    • Protection Grade: IPX 5
    • Thickness (mm): 22
    • Width (mm): 64
    • Power Supply: Button type alkaline battery (LR44) x 1 (sold separately)
    • Waterproof: Waterproof everyday life
  5. Shinwa Rules Digital Counter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Shinwa Rules Digital Counter
    atribut:
    • Volume: 1 unit
    • Type: Digital Counter
  6. AND Digital Timer (Pengatur Waktu Otomatis)
    Mulai

    Rp219.900

    AND Digital Timer (Pengatur Waktu Otomatis)
    Deskripsi:
    100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
  7. Joyko Stop Watch
    Mulai

    Rp81.900

    Joyko Stop Watch
    atribut:
    • Size (cm): 7x5.7x1.6
  8. DAILY Stopwatch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    DAILY Stopwatch
    Deskripsi:
    -In addition to from top located start/stop buttons, operations can also be conducted from buttons located on the front face.
    atribut:
    • Allowable Weight: 171.5daN
    • Wheel Diameter D: 150mm
    • Wheel Width: 45mm
    • Mounting Height H: 210mm
    • Mounting Pitch X: 145mm
    • Metal Fitting Materials: FC Casting
    • Metal Fitting Surface Treatment: Coating Finishing
    • Mounting Hole Diameter P: 12mm
    • Mounting Plate A x B: 182x80mm
    • Wheel Materials: Casting Wheel, Rubber
  9. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  10. Citizen Stopwatch
    Rating:
    70% of 100
    (2)
    Mulai

    Rp659.900

  11. AS ONE Stopwatch
    Mulai

    Rp279.900

  12. Extech Stopwatch/Clock Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    Extech Stopwatch/Clock Digital
    atribut:
    • Item: Stopwatch
    • Netto Weight (kg): 0.36
    • Manufacturing Number: 365510
    • Dimension Unit (mm): 57x70x15
    • Type: Stopwatch
  13. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  14. Kennedy Paint Kettle Capacity Without Lid
    Mulai

    Rp17.900

    Kennedy Paint Kettle Capacity Without Lid
    Deskripsi:
    Made from high quality polypropylene and suitable for use with all types of paint. Robust plastic containers suitable for use in many applications holding liquids, compounds, fasteners and fixings. Tapered design to allow stacking and easy storage. Supplied as standard with plastic handles (except). LIDS SOLD SEPARATELY.
    atribut:
    • For use with: Paint Kettle Lid
    • Type: Paint Kettle
    • Body Material: Plastic
  15. TRUSCO Pail Can
    Mulai

    Rp319.900

    TRUSCO Pail Can
    Deskripsi:
    It is a 3L pail can for business painting. For painting work.
    atribut:
    • Dimensions (Diameter phi x Height H) (mm): 180 x 130
    • Mass (g/piece): 22
  16. Kenmaster Jam Digital
    Mulai

    Rp27.900

    Kenmaster Jam Digital
    atribut:
    • Dimensions (cm): 10x2x3
Daftar Harga stopwatch hanhart Terbaru October 2026
monotaro StopwatchRp129.900
Seiko StopwatchRp1.299.900
Rutland Digital StopwatchRp449.900
TRUSCO StopwatchRp439.900
Shinwa Rules Digital CounterRp479.900
AND Digital Timer (Pengatur Waktu Otomatis)Rp219.900
Joyko Stop WatchRp81.900
DAILY StopwatchRp809.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
Citizen StopwatchRp659.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)